Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Orange, S
Mfr # 1040RS-S
Zoro # G8370251
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Orange
- Gender Men's
- Length 30 in
- Color Orange With Silver
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 1040RS-S
- Zoro # G8370251
- UPC # 690830210405
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility Yes, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size S, Standards ASTM D6413-10, Total Number of Pockets 2, Back Stripe Pattern U, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 22 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X22GY)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (52YP46)
- BRADY Label, 1 1/2 in W, Clear; Green (M6-33-427-GR)
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035110-VS 100 Passive Earmuffs, Over The Head, Hi-Viz Yellow, NRR 30 (1035110-VS)
- STEINER Cotton Jacket, Flame Resist, 30", 4XL (1040RS-4X)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040RS-X)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040RS-L)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL (1260-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 2XL (1040-2X)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL, Length: 30" (1250-3X)
- MAGID PHC12DHN DualHazard 120 oz FR Fleece Pullover Hooded Sweatshirt (PHC12DHNM)
- Steiner Flame Resistant & Arc Flash Jackets & Coats