Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Orange, M
Mfr # 1040-M
Zoro # G8370330
product price: $25.19
/ea
Sold in multiples of 8 for $201.52
$201.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Orange
- Gender Men's
- Color Orange
- Length 30 in
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1040-M
- Zoro # G8370330
- UPC # 690830104018
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Orange |
Gender | Men's |
Color | Orange |
Material | Cotton |
Closure Type | Snaps |
Fabric Weight | 9 oz |
Standards | ASTM D6413-10 |
Cuff Style | Snaps |
ANSI Class | Not Rated |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 1 |
Includes Mesh Back | No |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Total Number of Pockets | 2 |
Passes ASTM F6413 Flame Test | D6413-10 |
Includes Soapstone Pocket | Yes |
High-Visibility | No |
Garment Type | Jacket |
Collar Style | Shirt |
Fall Protection Compatible | No |
Material Trade Name | Cotton |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size M, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trim Line Channelizer, Blue, 45 In (03-750-64HBG)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105684)
- KASK Rescue Helmet (WHE00097-215)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LSET2B-YL)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040-L)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 2XL (1040-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 4XL (1040-4X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, M (1070RS-M)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, XL (1060-X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL, Closure Type: snaps (1070RS-2X)
- MAGID PHC12DHN DualHazard 120 oz FR Fleece Pullover Hooded Sweatshirt (PHC12DHNM)
- Steiner Arc Flash and Flame Resistant Clothing