Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Lime, XL
Mfr # 1070RS-X
Zoro # G8370778
Sold in multiples of 5 for $223.95
$223.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Yellow
- Gender Men's
- Color Lime
- Length 30 in
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 1070RS-X
- Zoro # G8370778
- UPC # 690830117032
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Lime, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility Yes, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size XL, Standards ASTM D6413-10, Total Number of Pockets 2, Back Stripe Pattern U, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Chock Your Wheels Sign, N160A (N160A)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF504VPE)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (9673L)
- 5.11 Trainer Belts, Black, Size 32 to 34 (59409)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, M (1070RS-M)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, L (1250-L)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040RS-L)
- STEINER Cotton Jacket, Flame Resist, 30", 4XL (1040RS-4X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, 2XL (1250-2X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, XL (1250-X)
- NASCO Flame Resistant Rain Jacket, PU, XL, Blue (1801JN110)
- Steiner Arc Flash and Flame Resistant Clothing