Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Lime, L
Mfr # 1070-L
Zoro # G8370665
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Yellow
- Gender Men's
- Length 30 in
- Color Lime
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1070-L
- Zoro # G8370665
- UPC # 690830107729
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Yellow |
Gender | Men's |
Color | Lime |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Cuff Style | Snaps |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 1 |
ANSI Class | Not Rated |
Total Number of Pockets | 2 |
High-Visibility | No |
Garment Type | Jacket |
Includes Mesh Back | No |
Collar Style | Shirt |
Fall Protection Compatible | No |
Includes Soapstone Pocket | Yes |
Passes ASTM F6413 Flame Test | D6413-10 |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Material Trade Name | Cotton |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Lime, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size L, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, NOTICE Used Oil Sign, Landscape (OS-NS-D-1218-L-16793)
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR (SSG/10)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", White (15-1904-AF1624-601)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL (1070-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, XL (1060-X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, L (1250-L)
- STEINER Cotton Jacket, Flame Resist, 30", Green, M (1030MB-M)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL, Closure Type: snaps (1070RS-3X)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, 2XL (WC 16750)
- Steiner Arc Flash and Flame Resistant Clothing