Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Green, XL
Mfr # 1030MB-X
Zoro # G8370568
product price: $38.59
/ea
Sold in multiples of 6 for $231.54
$231.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 30"
- Standards ASTM D6413-10
- Closure Type snaps
- Material Flame Retardant Cotton/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1030MB-X
- Zoro # G8370568
- UPC # 690830102953
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | Xl |
Length | 30" |
Details
Item | Clothing |
Color | Green |
Standards | ASTM D6413-10 |
Closure Type | snaps |
Material | Flame Retardant Cotton/Polyester |
Cuff Style | Snaps |
Total Number of Pockets | 2 |
Description
Cotton Jacket,Flame Resist,30",Green,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Encl Sign Holder, Wall, 8-1/2x11, Alum/PVC (2RXD8)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, M, 12PK (33-GT125/M)
- ANSELL Electrical Insulating Gloves, 12, PR (RIG114YBSC)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, L, 25 PK, White (KCC44333)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, M (1230-M)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, S (1230-S)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, XL (1230-X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, 2XL (1230-2X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S (1250-S)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, XL (1250-X)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, M (101621-211 M REG)
- Steiner Arc Flash and Flame Resistant Clothing