Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Green, L
Mfr # 1030MB-L
Zoro # G8370525
product price: $37.49
/ea
Sold in multiples of 6 for $224.94
$224.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 30"
- Standards ASTM D6413-10
- Cuff Style Snaps
- Closure Type snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1030MB-L
- Zoro # G8370525
- UPC # 690830102946
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 30" |
Details
Item | Clothing |
Color | Green |
Standards | ASTM D6413-10 |
Cuff Style | Snaps |
Closure Type | snaps |
Material | Flame Retardant Cotton/Polyester |
Total Number of Pockets | 2 |
Description
Cotton Jacket,Flame Resist,30",Green,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 16)
- MUTUAL INDUSTRIES 3/4" X 50Yds Glo Org Reinfc Barricade Tape 10C (17772-145-750)
- DUPONT Boot Covers, Clean/Sterile, White, XL, PK100 (IC447SWHXL0100CS)
- 3M TEKK Protection Reflective Safety Vest, OneSize, Fabric, Fluorescent Yellow (94617-80030T)
- STEINER Cotton Jacket, Flame Resist, 30", Green, XL (1030MB-X)
- STEINER Cotton Jacket, Flame Resist, 30", Green, M (1030MB-M)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, M, Cuff Style: Snaps (1070-M)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, M (1230-M)
- STEINER Cotton Jacket, Flame Resist, 30", Black, M (1080MB-M)
- STEINER Cotton Jacket, Flame Resistant, Black, L (1080MB-L)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARCNL)
- Steiner Workwear and Protective Clothing