Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Green, 4XL
Mfr # 1030-4X
Zoro # G8370419
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Gender Men's
- Color Green
- Length 30 in
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1030-4X
- Zoro # G8370419
- UPC # 690830103066
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 4XL |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Green |
Gender | Men's |
Color | Green |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Cuff Style | Snaps |
ANSI Class | Not Rated |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 1 |
Garment Type | Jacket |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Collar Style | Shirt |
High-Visibility | No |
Includes Mesh Back | No |
Passes ASTM F6413 Flame Test | D6413-10 |
Includes Soapstone Pocket | Yes |
Total Number of Pockets | 2 |
Fall Protection Compatible | No |
Material Trade Name | Cotton |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 4XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger-Look Out For Forklifts Bilingual-10in x 14in OSHA, DS-Look Out For Forklifts (Bilingual) (DS-Look Out For Forklifts (Bilingual))
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-M)
- MCR SAFETY Faceshield Visor, PETG, Clr, 10x20in (102040)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1106KAS6YLW)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 3XL (1030-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 2XL (1030MB-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, XL (1070RS-X)
- STEINER Weldlite Welding Jacket, 45", Green, 2XL (1036-2X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, XL (1250-X)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040RS-L)
- MECHANIX WEAR Jacket (SWJ-40-GPGY-XL)
- Steiner Workwear and Protective Clothing