Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Green, 2XL
Mfr # 1030MB-2X
Zoro # G8370400
product price: $41.69
/ea
Sold in multiples of 5 for $208.45
$208.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Gender Men's
- Length 30 in
- Color Green
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1030MB-2X
- Zoro # G8370400
- UPC # 690830102960
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back Yes, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 2XL, Standards ASTM D6413-10, Total Number of Pockets 2, Breathability Features Vented back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 ORANGE)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, M (IEX-NMTW-03-M)
- CONDOR Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447X67 (447X67)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 4XL (1030-4X)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 3XL (1030-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL (1070-2X)
- STEINER Weldlite Welding Jacket, 45", Green, 3XL (1036-3X)
- STEINER Flame-Resistant Jacket, Green/Gray, 3XL (1230-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, M (1040-M)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, L (KNC2RB LG 0R)
- Steiner Flame Resistant & Arc Flash Jackets & Coats