Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Blue, XL
Mfr # 1060-X
Zoro # G8370610
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- Gender Men's
- Length 30 in
- Color Navy
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1060-X
- Zoro # G8370610
- UPC # 690830106036
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Blue |
Gender | Men's |
Color | Navy |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Cuff Style | Snaps |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 1 |
ANSI Class | Not Rated |
Includes Mesh Back | No |
Garment Type | Jacket |
Total Number of Pockets | 2 |
High-Visibility | No |
Collar Style | Shirt |
Fall Protection Compatible | No |
Passes ASTM F6413 Flame Test | D6413-10 |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Includes Soapstone Pocket | Yes |
Material Trade Name | Cotton |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Spill Kit, Acid Neutralizer, 6.5 gal. (XK600N)
- DELTA PLUS Headgear, Ratchet, 5SwivlLocks, Blue (HG-25)
- NMC Caution Keep Electrical Panel Area Clear Sign, C167P (C167P)
- BRADY Gate Valve Lockout, Fits Sz 5 to 6-1/2 (65587)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070-L)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, M, Cuff Style: Snaps (1070-M)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070RS-L)
- STEINER Cotton Jacket, Flame Resist, 30", Black, XL (1080MB-X)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, M (1040-M)
- MAGID Phc12Dhn Dual-Hazard 12.0 Oz. Fr Fleece Pullover Hooded Sweatshirt, Lg (PHC12DHNL)
- Steiner Flame Resistant & Arc Flash Jackets & Coats