Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Blue, S
Mfr # 1060-S
Zoro # G8370629
product price: $23.99
/ea
Sold in multiples of 8 for $191.92
$191.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- Gender Men's
- Length 30 in
- Color Navy
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1060-S
- Zoro # G8370629
- UPC # 690830106005
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Blue |
Gender | Men's |
Color | Navy |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Cuff Style | Snaps |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 1 |
ANSI Class | Not Rated |
Total Number of Pockets | 2 |
High-Visibility | No |
Garment Type | Jacket |
Fall Protection Compatible | No |
Passes ASTM F6413 Flame Test | D6413-10 |
Includes Mesh Back | No |
Includes Soapstone Pocket | Yes |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Collar Style | Shirt |
Material Trade Name | Cotton |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size S, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective No Smoking Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0657-RA_14x10 (LCU4-0657-RA_14x10)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5610D)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-04)
- SKECHERS Athletic Shoe, M, 12, Black, PR (77520 BLK SIZE 12)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, M (1060-M)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, L (1060-L)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, XL (1060-X)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 3XL (1030-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 4XL (1030-4X)
- STEINER Weldlite Welding Jacket, 45", Green, 2XL (1036-2X)
- CARHARTT FR HW Duck Traditional Coat (101618-001)
- Steiner Flame Resistant & Arc Flash Jackets & Coats