Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Black, XL
Mfr # 1080-X
Zoro # G8370805
Sold in multiples of 8 for $206.00
$206.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Black
- Gender Men's
- Size XL
- Color Black
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 1080-X
- Zoro # G8370805
- UPC # 690830115915
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 30 in |
Details
Item | Cotton Jacket,Flame Resist,30",Black,XL |
Color Family | Black |
Gender | Men's |
Color | Black |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 1 |
ANSI Class | Not Rated |
Includes Soapstone Pocket | Yes |
Includes Mesh Back | No |
Total Number of Pockets | 2 |
Passes ASTM F6413 Flame Test | D6413-10 |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Collar Style | Shirt |
Fall Protection Compatible | No |
High-Visibility | No |
Garment Type | Jacket |
Material Trade Name | Cotton |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 2XL Class 2 High Visibility Vest, Orange (11K785)
- ZORO SELECT Letter Set, 3/16 In. H, Steel (3W638)
- RADIANS Safety Glasses, Clear Scratch-Resistant (1524)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, XL, 1 PR (2131-XL (10))
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, XL (1250-X)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080MB-2X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, S (1230-S)
- STEINER Weldlite Welding Jacket, 45", Green, 2XL (1036-2X)
- STEINER Leather Sleeves Jacket, Flame Resist, 4XL (1250-4X)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 3XL (1040-3X)
- Steiner Flame Resistant & Arc Flash Jackets & Coats