Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Black, M
Mfr # 1080MB-M
Zoro # G8370708
original price:
$64.00
29% off
new price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Black
- Gender Men's
- Size M
- Color Black
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1080MB-M
- Zoro # G8370708
- UPC # 690830108016
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back Yes, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size M, Standards ASTM D6413-10, Total Number of Pockets 2, Breathability Features Vented back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S7220S)
- GVS-RPB RPB Safety Nova 3 Extra Long Nylon Cape (NV3-751)
- PORTWEST Antistatic PU Fingertip Glove, L (A198)
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6D-12HA (R7-6D-12HA)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040RS-X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, L (1230-L)
- STEINER Cotton Jacket, Flame Resist, 30", Green, L (1030MB-L)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 2XL (1030MB-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070RS-L)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, L (1250-L)
- VIKING Viking FR Insulated 50C 300D Parka, L (3957FRJ-L)
- Steiner Arc Flash and Flame Resistant Clothing