Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", Black, M
Mfr # 1080-M
Zoro # G8370769
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Black
- Gender Men's
- Size M
- Length 30 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1080-M
- Zoro # G8370769
- UPC # 690830115892
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Black |
Gender | Men's |
Color | Black |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
ANSI Class | Not Rated |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 1 |
Includes Soapstone Pocket | Yes |
Garment Type | Jacket |
Passes ASTM F6413 Flame Test | D6413-10 |
Total Number of Pockets | 2 |
High-Visibility | No |
Fall Protection Compatible | No |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Includes Mesh Back | No |
Collar Style | Shirt |
Material Trade Name | Cotton |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size M, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coated Gloves, Coated, 15 ga, 2XL, PR1 (11-841)
- ERB SAFETY Safety Glasses, Blue Gray Tmpls, Blue Gray, Blue Gray Scratch-Resistant (17061)
- STECK MANUFACTURING TOOL SLING (SS35757)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KARED)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, XL (1230-X)
- STEINER Leather Sleeves Jacket, Flame Resist, 4XL (1250-4X)
- STEINER Cotton Jacket, Flame Resist, 30", Green, XL (1030MB-X)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080MB-2X)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL, Length: 30" (1250-3X)
- STEINER Weldlite Welding Jacket, 45", Green, XL (1036-X)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, L (1503JFYL)
- Steiner Workwear and Protective Clothing