Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", 4XL
Mfr # 1040RS-4X
Zoro # G8370218
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Orange
- Gender Men's
- Length 30 in
- Color Orange With Silver
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1040RS-4X
- Zoro # G8370218
- UPC # 690830210467
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 4Xl |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility Yes, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 4XL, Standards ASTM D6413-10, Total Number of Pockets 2, Back Stripe Pattern U, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36212-BK)
- PRO SHOE COVERS Large (BK300LG)
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z340)
- SAFEWAZE PRO 4'-6' Adjustable Energy Absorbing Lanyard: Snap Hook (FS560-AJ)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040RS-X)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, S (1040RS-S)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040RS-L)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S (1250-S)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL (1260-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Green, M (1030MB-M)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 2XL (10024022)
- Steiner Flame Resistant & Arc Flash Jackets & Coats