Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Cotton Jacket, Flame Resist, 30", 2XL
Mfr # 1040RS-2X
Zoro # G8370306
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Orange
- Gender Men's
- Size 2XL
- Color Orange With Silver
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1040RS-2X
- Zoro # G8370306
- UPC # 690830210443
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility Yes, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 2XL, Standards ASTM D6413-10, Total Number of Pockets 2, Back Stripe Pattern U, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-38-423-10)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- HONEYWELL NORTH Lens Covers, PK25 (702028-H5)
- MSA SAFETY MSA Advantage™ 200 Half Mask, S (815448)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, M, Cuff Style: Snaps (1070-M)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, 2XL (1250-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Green, S (1030-S)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 3XL (1030-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, S (1060-S)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, M (1230-M)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, L (2830-L)
- Steiner Flame Resistant & Arc Flash Jackets & Coats