Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Steiner
Cotton Coveralls, Flame Resist, Green, M
Mfr # 1035-M
Zoro # G8370376
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 9 oz
- Material Weldlite
- Inseam 32 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1035-M
- Zoro # G8370376
- UPC # 690830103516
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Minimum Waist Size | 41 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Maximum Waist Size | 43 in |
Details
Item | Coveralls |
Color | Green |
Fabric Weight | 9 oz |
Material | Weldlite |
Inseam | 32 in |
Gender | Unisex |
Closure Type | Snaps |
Features | Protection for Light Welding and from Light Sparks, Relaxed Design fits Comfortably Over Work Clothing |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Standards | ASTM D6413-10 |
Number of Outside Pockets | 4 |
Passes ASTM F6413 Flame Test | D6413-10 |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Collar Style | Lay-Flat |
Number of Inside Pockets | 1 |
High-Visibility | No |
Number of Pockets | 5 |
Description
Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Protection for Light Welding and from Light Sparks, Relaxed Design fits Comfortably Over Work Clothing, Garment Type Coveralls, Gender Unisex, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Inseam 32 in, Material Weldlite, Maximum Chest Size 50 in, Maximum Waist Size 43 in, Minimum Chest Size 48 in, Minimum Waist Size 41 in, Number of Inside Pockets 1, Number of Outside Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension Tan, VCB200-15 (VCB200-15)
- JJ KELLER Emergency Dial 911 Sign, 8001295 (8001295)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X001200)
- 3M Versaflo Four Station Battery Charger Kit (TR-644N)
- STEINER Cotton Coveralls, Flame Resist, Green, L (1035-L)
- STEINER Cotton Coveralls, Flame Resist, Green, 4XL (1035-4X)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, L (C81N586-L)
- RADIANS Workwear Volcore Cotton FR Coverall-KH-5X (FRCA-003K-5X)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHLG002500)
- PORTWEST FR Antistatic Coverall, L (UFR21)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- Steiner Arc Flash and Flame Resistant Clothing