Shop All Welding Helmets
Steiner
Cotton Cape Sleeves, Flame Resist, Grn, 3XL
Mfr # 1035-3X
Zoro # G8370559
product price: $50.99
/ea
Sold in multiples of 5 for $254.95
$254.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Length 30"
- Color Green
- Material Weldlite
- Pockets Inside Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1035-3X
- Zoro # G8370559
- UPC # 690830103554
- Country of Origin Philippines
- Category Welding Helmets
Dimensions
Size | 3XL |
Length | 30" |
Maximum Waist Size | 55 in |
Minimum Chest Size | 61 in |
Maximum Chest Size | 63 in |
Minimum Waist Size | 53 in |
Description
Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Protection for Light Welding and from Light Sparks, Relaxed Design fits Comfortably Over Work Clothing, Garment Type Coveralls, Gender Unisex, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Inseam 32 in, Material Weldlite, Maximum Chest Size 63 in, Maximum Waist Size 55 in, Minimum Chest Size 61 in, Minimum Waist Size 53 in, Number of Inside Pockets 1, Number of Outside Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.625 In (44S)
- BESSEY Table Clamp, 5000 lb.1-11/16in.W (TW28-30-14-2K)
- HAKKO Desoldering Station, Analog, 120VAC, 140W (FR301-03/P)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.045", 10 lb (ED016363)
- STEINER Cowhide Welding, Cape Sleeves, 2XL (9210-2X)
- STEINER CF Carbonized, Fiber Beanie (KKCFS)
- STEINER Cowhide Welding, Cape Sleeves, XL (8210-X)
- STEINER Leather Welding Chaps (12174)
- STEINER Cowhide Welding, Cape Sleeves, 3XL (9210-3X)
- STEINER Welding Cap, Cotton, Universal (KK001-X)
- OPTREL Charger Cable, For Optrel Panoramaxx (5010.001)
- Steiner Welding Helmets