Shop All Flame Resistant Sleeves
Steiner
Cotton Cape Sleeves, Flame Resist, Green, L
Mfr # 1033-L
Zoro # G8370531
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 30 in
- Material Cotton
- Color Green
- Standards ASTM D6413-10
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1033-L
- Zoro # G8370531
- UPC # 690830103325
- Country of Origin Philippines
- Category Flame Resistant Sleeves
Dimensions
Size | L |
Sleeve Length | 30 in |
Sleeve Size | L |
Description
Color Green, Cuff Style Snap, Front Closure Type Snaps, Garment Type Cape Sleeve with Bib, Heat Protection Type Flame Retardant, Sparks, Welding, Includes Soapstone Pocket No, Cotton Cape Sleeve, Material Cotton, Size L, Standards ASTM D6413-10, Stitching Material Cotton/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor/Acid Gas/P100, 6/Box, 815180 (815180)
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Dotted Palm Micro-Foam Gloves, S, Black, 1 Dozen (34-844/S)
- MSA SAFETY Carabiner, Auto-Lock, 4 3/16 in Length, Steel, Bare Aluminum (10089205)
- THOROGOOD SHOES Size 10-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1052E)
- STEINER Premium Leather Sleeves, 18", PR (92180)
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18EE)
- STEINER Heat-Resistant Sleeve w/Thumbhole, Black (1364KT-18)
- STEINER Flame Resistant Sleeve, Black, Carbonized Fiber (1364-23EE)
- STEINER Heat-Resistant Sleeve, Black, Knit Carbonized Fiber (1364K-18)
- STEINER Flame Resistant Sleeve, Black, Carbonized Fiber (1364-23WW)
- MAGID MGARD Aramax XT Flame Resistant Sleeve with Thumb SlotCut Level 4 (AXTFR243ST)
- Steiner Arc Flash and Flame Resistant Clothing