Shop All Welding Aprons
Steiner
Cotton Bib Apron, Flame Resist, 36", Green
Mfr # 10338
Zoro # G8370945
product price: $33.99
/ea
Sold in multiples of 6 for $203.94
$203.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 36 in
- Color Green
- Material Cotton
- Fabric Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 10338
- Zoro # G8370945
- UPC # 690830103387
- Country of Origin Multiple
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 36 in |
Width | 24 in |
Description
Adjustable Locations Neck, Waist, Apron Type Bib Apron, Color Green, Fabric Weight 12 oz, Features Leather Belly Patch, Heat Protection Type Flames, Metal Spatter, Sparks, Includes Grommets No, Includes Sleeves No, Leather Process Split, Length 36 in, Material Cotton, Neck Closure Adjustable Strap, Number of Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size Universal, Standards ASTM D6413-10, Stitching Material Polyester, Waist Closure Ties, Width 24 in, Welding Apron, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0605HS)
- ALLEGRO INDUSTRIES Vortex Cooling Vest W Cooler (8300)
- ALLEN CO Waterproof Neoprene Decoy Gloves, Realtree Max-5 (2545)
- MASTER LOCK Master Lock Butterfly Valve Lockout, Device Only (S3920)
- STEINER Split Leg Welding Bib Apron, Lthr, 42x24In (12170)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, XL (9213-X)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- STEINER Side Split, Cowhide Bib Apron, 48" (82166)
- STEINER Side Split, Cowhide Bib, 20" (82111)
- MCR SAFETY Leather Welding Rod Holder (38525MW)
- Steiner Welding Protection