Shop All Welding Screens
Steiner
Connectors, For H D Welding Screens, PK2
Mfr # 54202HD
Zoro # G2397211
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type 2-Panel Connector
- Compatible Pipe Diameter 1 in
- Compatible Frame Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 54202HD
- Zoro # G2397211
- UPC # 690830054207
- Country of Origin United States
- Category Welding Screens
Dimensions
Compatible Pipe Diameter | 1 in |
Compatible Frame Size | 1 in |
Details
Item | Connectors |
Product Type | 2-Panel Connector |
Description
Connectors, Product Type 2-Panel Connector, Compatible Pipe Diameter 1 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Heating Nozzle, 1 Piece, Size 8 (0323-0292)
- AMERICAN BEAUTY TOOLS Soldering Iron, 250W, Heavy Duty (3158XE-250)
- VICTOR Cutting Tip, 6-GPN, Propane/Natural Gas (0333-0308)
- ARC-ZONE Monster16 Single Replacement Nozzle for 3/32" Electrodes (A-MN16-332)
- STEINER Welding Screens, 4 ft H, 6 ft W, Black (536HD-4x6)
- STEINER Welding Curtain, 8 ft. W x 6 ft. H, 150Deg (533HD-6X8)
- STEINER Welding Screen, 6 ft. W, 6 ft., Olive (501HD-6X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (348-6X10)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (501-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Yellow (334-4X6)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Orange (348-6X8)
- Steiner Welding Screens