Shop All Cold Weather Gloves
This Product is Discontinued
Steiner
Cold Protection Gloves, Heatloc Lining, L (Discontinued)
Mfr # P245-L
Zoro # G8371837
This Product is Discontinued
Key Features
- Size L
- Color Tan/Black
- Palm Material Genuine Pigskin
- Lining Heatloc
- Palm Construction Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # P245-L
- Zoro # G8371837
- UPC # 690830324560
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Gloves |
Color | Tan/Black |
Palm Material | Genuine Pigskin |
Lining | Heatloc |
Palm Construction | Reinforced |
Grade of Leather | Grain |
Application | Cold Weather and Oil Environment |
Cuff | Safety |
Back Material | Omni-Directional Spandex with Neoprene Knuckle Guard |
Thumb Style | Wing |
Description
Winter Gloves,Waterproof Lining,L,PR1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.