Shop All Cold Weather Gloves
This Product is Discontinued
Steiner
Cold Protection Gloves, Fleece Lining, M (Discontinued)
Mfr # 0922-M
Zoro # G8371800
This Product is Discontinued
Key Features
- Size M
- Color Tan/Black
- Palm Material Genuine Pigskin
- Lining Fleece
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 0922-M
- Zoro # G8371800
- UPC # 690830092247
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Cold Protection Gloves |
Color | Tan/Black |
Palm Material | Genuine Pigskin |
Lining | Fleece |
Minimum Temperature | Not Rated |
Palm Construction | Reinforced |
Cuff | Elastic |
Grade of Leather | Grain |
Closure Type | hook-and-loop |
Thumb Style | Keystone |
Application | Cold Weather and Oil Environment |
Back Material | Omni-Directional Spandex with Neoprene Knuckle Guard |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.