Shop All Welding Helmets
Steiner
CF Carbonized, Fiber Beanie
Mfr # KKCFS
Zoro # G8369770
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carbonized fiber fabric blended with para-aramid strengthening fibers makes the CFTM material permanently flame resistant, tough, lightweight, breathable, and comfortable. Made from woven CFTM carbonized fiber fabric Flame and heat resistant Elastic gathered back One size fits most
- Color Black
- Graphics Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # KKCFS
- Zoro # G8369770
- UPC # 690830110040
- Country of Origin Taiwan, Province of China
- Category Welding Helmets
Details
Item | Cf Carbonized Fiber Beanie |
Features | Carbonized fiber fabric blended with para-aramid strengthening fibers makes the CFTM material permanently flame resistant, tough, lightweight, breathable, and comfortable. Made from woven CFTM carbonized fiber fabric Flame and heat resistant Elastic gathered back One size fits most |
Color | Black |
Graphics | Yes |
Description
Cf Carbonized Fiber Beanie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6010, 1 lb. (20YC98)
- ESAB 3/16 x 14in Sureweld 6011 Electrode 50lb (812000131)
- TINKERTOOLS Welding Stainless Steel Brush (TI140082)
- LINCOLN ELECTRIC Foot Amptrol (K870)
- STEINER Cowhide Welding, Chaps, 39" (92174)
- STEINER Leather Welding Chaps (12174)
- STEINER Cowhide Welding, Cape Sleeves, 2XL (9210-2X)
- STEINER Cowhide Welding, Cape Sleeves, 3XL (9210-3X)
- STEINER Cowhide Welding, Cape Sleeves, XL (8210-X)
- STEINER Welding Cap, Cotton, Universal (KK001-X)
- WESTWARD Auto Dark Welding Helmet, 5-8/8-13, Black (33N558)
- Steiner Welding Helmets