Shop All Welding Screens
Steiner
CASTERS FOR WELDING SCREEN 2 IN D
Mfr # 54600
Zoro # G2954725
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Umbrellas
- Width 2"
- Protective Width 2 in
- Product Type Swivel Caster
- Compatible Pipe Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 54600
- Zoro # G2954725
- UPC # 690830546009
- Country of Origin China
- Category Welding Screens
Dimensions
Width | 2" |
Protective Width | 2 in |
Compatible Pipe Diameter | 3/4 in |
Compatible Frame Size | 3/4 in |
Details
Welding Protection Sub-Category | Umbrellas |
Item | Welding Screen Caster |
Product Type | Swivel Caster |
Description
Welding Screen Caster, Product Type Swivel Caster, Compatible Pipe Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Chisel, 1.2mm x 15.5mm (T18-S9)
- ALPHA METALS Solder W/Acid Core 40/60 (12406)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-13, 5 lb. (30XP45)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In Stub, PK2 (45V64S)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Yellow (334-4X6)
- STEINER Orange Welding Curtain, 60"X81Yd Roll (338-60R)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (332-6X10)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (333-6X6)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522-6X6)
- STEINER Orange Welding Curtain, 72"X81Yd Roll (338-72R)
- ZORO SELECT Welding Screen, 8 ft. W, 6 ft., Blue (22RN79)
- Steiner Welding Screens