Shop All Welding Screens
Steiner
Casters For H D Welding Screens
Mfr # 54606HD
Zoro # G1019383
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Locking Swivel Caster
- Compatible Pipe Diameter 1 in
- Compatible Frame Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 54606HD
- Zoro # G1019383
- UPC # 690830546078
- Country of Origin China
- Category Welding Screens
Dimensions
Compatible Pipe Diameter | 1 in |
Compatible Frame Size | 1 in |
Details
Item | Casters |
Product Type | Locking Swivel Caster |
Description
Casters, Product Type Locking Swivel Caster, Compatible Pipe Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Radius Marker, Large (72810)
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/8"(3.2mm), 10-Pack (880010)
- TWECO MIG Welding Gun, Spool Gun 200, 60 % (10271398)
- POWERWELD TIG Rod, Aluminum, ER5356, 3/32" x 36" (ER5356-332)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (325-6X8)
- STEINER Yellow Welding Curtain, 72"X81Yd Roll (334-72R)
- STEINER Welding Curtain Partition Kit, 8ft x 8ft (AWY88)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Yellow (534-4X6)
- STEINER Protect-O-Screens (R) 75 ft Wx5 ft., Chrcl Gray (332-60-25GR)
- STEINER Connectors, For H D Welding Screens (54203HD)
- HI TEMP Welding Pad, 24 in. W, 6 ft., 1 in., Red (R51-24X72X1-P)
- Steiner Welding Screens