Shop All Welding Screens
Steiner
Casters For H D Welding Screens
Mfr # 54600HD
Zoro # G1404566
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Swivel Caster
- Compatible Frame Size 1 in
- Compatible Pipe Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 54600HD
- Zoro # G1404566
- UPC # 690830546108
- Country of Origin China
- Category Welding Screens
Dimensions
Compatible Frame Size | 1 in |
Compatible Pipe Diameter | 1 in |
Details
Item | Casters |
Product Type | Swivel Caster |
Description
Casters, Product Type Swivel Caster, Compatible Pipe Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Digital ADF Controls (K3029-5)
- HARRIS Hand Cutting Torch, 18 In. (1003450)
- LINCOLN ELECTRIC Magnum 100SG Spool Gun (K2532-1)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288758)
- STEINER Welding Screen, 6ft W, 6ft, 0.016 in., Red (584HD-338F-6X6)
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Orange (338-60-25GR)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (301-6X6)
- STEINER Welding Curtain, 10 ft. W x 8 ft.H, Orange (338-8X10)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (73423B)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (501-8X8)
- STEINER Barrier Curtain, 10 ft. W x 6 ft. H, Clear (339-6X10)
- Steiner Welding Screens