Shop All Welding Screens
Steiner
Black Vinyl Welding Curtain, 61"X100Yd
Mfr # 336-61R
Zoro # G0064640
product price: $1,033.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,033.99
Free 30-Day Returns
Key Features
- Length 61 in
- Color Black
- Size 61 in x 100 yd
- Width 9 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 336-61R
- Zoro # G0064640
- UPC # 690830336617
- Country of Origin China
- Category Welding Screens
Dimensions
Length | 61 in |
Size | 61 in x 100 yd |
Width | 9 in |
Height | 9 in |
Details
Item | Non-Transparent Welding Curtains |
Color | Black |
Material | Vinyl Laminated Polyester |
Accessory Type | Non-Transparent Welding Curtains |
Grommets | Not Grommeted |
Description
Black Vinyl Welding Curtain,61"X100Yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Chisel, 5.2mm x 18mm (T18-S3)
- ARC-ZONE Monster Pro Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MNPRO-2-332)
- WESTERN ENTERPRISES Western Enterprises 312-QDB10 Torch-To-Hose Set W-Check Valves (312-QDB10)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- STEINER Welding Screens, 6 ft H, 8 ft L, Black (500HD-6X8)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (539HD-6X6)
- STEINER Two Panel Connector, For Weld Screen, PK2 (54202)
- STEINER Welding Strip Curtain, 8 x 8 ft., Blue, PVC (83422B)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (535-6X6)
- STEINER Welding Screen, 6 ft. W, 6 ft., Olive (501HD-338F-6X6)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Ylw Org (22RN68)
- Steiner Welding Screens