Shop All Welding Screens
Steiner
Barrier Curtain, 8 ft. W x 6 ft. H, Clear
Mfr # 339-6X8
Zoro # G0183541
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Curtains
- Features Safety Curtain for Grinding, Chipping, Dust, Debris
- Material Vinyl
- Grommet Placement 12 in Centers on Four Sides
- Protective Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 339-6X8
- Zoro # G0183541
- UPC # 690830339861
- Country of Origin China
- Category Welding Screens
Dimensions
Width | 8 ft. |
Height | 6 ft. |
Protective Height | 6 ft |
Protective Width | 8 ft |
Curtain Width | 8 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Height | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Clear, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.41 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Brazing Tip, 5 Flame (MTF-5)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (57Y03R)
- XTRWELD Harris Style Cutt Tip 6290NX SRS 2 PC for Propane Size 5 (CTIP6290NX-5)
- POWERWELD Purox Style Cutting Tip, LP Propane/Natural Gas, #3 (4203-3)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Yellow (334-4X6)
- STEINER Barrier Curtain, 8ftWx6ftH, With Grommet (539-6X8)
- STEINER Clear Vinyl Curtain, 72"X81Yd Roll (339-72R)
- STEINER Protect-O-Screens (R) 6 ft Wx4 ft, Charcoal Gray (532-4X6)
- STEINER CASTERS FOR WELDING SCREEN 2 IN D (54600)
- STEINER Welding Screen, 6 ft. W, 6 ft., Orange (548HD-6X6)
- STEINER Protect-O-Screens (R) 6 ftWx4 ft, Charcoal Gray (332-4X6)
- Steiner Welding Screens