Shop All Flame Resistant & Arc Flash Pants
Steiner
Aluminized Kevlar(R)Leggings, PR
Mfr # 184AS
Zoro # G8371870
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15"H x 9"L
- Material Trade Name Aluminized Kevlar(R)
- Length 15.0"
- Color Aluminized
- Product Type Aluminized Kevlar(R)Leggings,PR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 184AS
- Zoro # G8371870
- UPC # 690830184843
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 15"H x 9"L |
Length | 15.0" |
Details
Item | Spats & Leggings |
Material Trade Name | Aluminized Kevlar(R) |
Color | Aluminized |
Product Type | Aluminized Kevlar(R)Leggings,PR |
Waist Closure | Hook & Loop |
Description
Aluminized Kevlar(R)Leggings,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Boot Work Over 5-Buckle Blk 10 (T369-10)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD WHI)
- WERNER Permanent Roof Anchor, Double D-ring (A220300)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- ARIAT Slim Adkins Straight Leg, Size 32" x "30 (10034625)
- ARIAT Straight Fit FR Jean, Men's, L, 36/32 (10026004)
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 (10023467)
- ARIAT FR Carpenter Jeans, Men's, S, 31/30 (10017262)
- ARIAT Womens FR Jean, Women's, XS (10016176)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026002)
- ARIAT FR Bottoms, Men's, S, 29/32 (10026002)
- Steiner Flame Resistant & Arc Flash Pants