Shop All Heat Gun Accessories
Steinel
Welding Temperature Guard, 3.2x3.2x.01
Mfr # Welding Temperature Guard
Zoro # G0358014
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 3.2 x 3.2 x .01
- Application Protects Hand From Hot Air
- For Use With HG 2310 LCD, HL 1810 S, HL 1910 Variable Temp Heat Gun, HL 2010 E, Mfr. No. HG 2510 ESD
- Overall Length 3 1/4 in
- Compatible with Manufacturer Part Number HG 2310 LCD, HG 2510 ESD, HL 1810 S, HL 1910, HL 2010 E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # Welding Temperature Guard
- Zoro # G0358014
- UPC # 018139073819
- Country of Origin United States
- Category Heat Gun Accessories
Dimensions
size | 3.2 x 3.2 x .01 |
Overall Length | 3 1/4 in |
Overall Width | 3 1/4 in |
Overall Height | 1/64 in |
Details
Item | Heat Gun Welding Temperature Guard |
Application | Protects Hand From Hot Air |
For Use With | HG 2310 LCD, HL 1810 S, HL 1910 Variable Temp Heat Gun, HL 2010 E, Mfr. No. HG 2510 ESD |
Compatible with Manufacturer Part Number | HG 2310 LCD, HG 2510 ESD, HL 1810 S, HL 1910, HL 2010 E |
Product Type | Heat Gun Welding Temperature Guard |
Number of Pieces | 1 |
Accessory Type | Heat Gun Welding Temperature Guard |
Description
Heat Gun Welding Temperature Guard, Accessory Type Heat Gun Welding Temperature Guard, Compatible with Grainger Part Number 406P76, 406P78, 5KNN8, 5KNP1, Compatible with Manufacturer Part Number HG 2310 LCD, HG 2510 ESD, HL 1810 S, HL 1910, HL 2010 E, Overall Length 3 1/4 in, Overall Height 1/64 in, Overall Width 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hi Flow Air Gun Nozzle, 1/8 MNPT, Brass (22YK59)
- WESTWARD 3/4 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide (21WN19)
- URREA Steel octogonal sledge hammer 2Lb with 12" handle (1433G)
- KO-KEN Socket 18mm 12 Point 77mm 1/2 Sq. Drive (4305M-18)
- STEINEL Reflector Nozzle, Size 14mm (14mm or 5/8in Reflector Tip)
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- STEINEL Spreader Nozzle, Size 75mm (75mm (3in) Spreader Nozzle)
- STEINEL SS Mesh, Size 10 x 5 x .2, 10 Pc (Steel Mesh 10 pcs for Autobody Welding)
- STEINEL Welding Nozzle, For Plastic Welding (Welding Tip (Fits onto 09231))
- STEINEL Corded Heat Gun, 120V AC, 13.3 A, 13 cfm (AUTOHL2020)
- STEINEL Reducer Nozzle, Size 9mm (9mm (3/8in) Reducer Tip)
- Steinel Heat Gun Accessories