Shop All Heat Gun Accessories
Steinel
Temperature Keys, 5 Pc Set
Mfr # 5 Piece Set Temperature Keys HB 1750
Zoro # G1454381
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 2 x 2 x 1.5
- Application Locks In Specific Temperature Ranges Color Coded Keys Blue 200 - 300 F. Gray 300 - 500 F. Yellow - 500 - 750 F. Orange 750 - 1000. Red 1000 - 1200.
- For Use With Mfr. No. HB1750 Blower
- Includes Blue Key, Gray Key, Orange Key, Red Key, Yellow Key
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # 5 Piece Set Temperature Keys HB 1750
- Zoro # G1454381
- UPC # 018139076810
- Country of Origin Hong Kong
- Category Heat Gun Accessories
Dimensions
size | 2 x 2 x 1.5 |
Overall Width | 2 in |
Overall Length | 2 in |
Overall Height | 1 1/2 in |
Details
Item | Heat Gun Temperature Key Set |
Application | Locks In Specific Temperature Ranges Color Coded Keys Blue 200 - 300 F. Gray 300 - 500 F. Yellow - 500 - 750 F. Orange 750 - 1000. Red 1000 - 1200. |
For Use With | Mfr. No. HB1750 Blower |
Includes | Blue Key, Gray Key, Orange Key, Red Key, Yellow Key |
Number of Pieces | 5 |
Accessory Type | Heat Gun Temperature Key Set |
Compatible with Manufacturer Part Number | HB1750 |
Key Color | Blue, Gray, Orange, Red, Yellow |
Product Type | Heat Gun Temperature Key Set |
Description
Heat Gun Temperature Key Set, Accessory Type Heat Gun Temperature Key Set, Compatible with Grainger Part Number 4KFU6, Compatible with Manufacturer Part Number HB1750, Overall Length 2 in, Overall Height 1 1/2 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 10 mm Size, Deep Socket, black oxide (J6510MH)
- KLEIN TOOLS Metric L-Shape Hex Key, 10 mm Tip Size (LLM10)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (248XD)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Hex Rethreading Die (DWTHX11412)
- STEINEL Reducer Nozzle, Size 20mm (20mm (3/4in) Reducer Tip)
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- STEINEL Welding Nozzle, For Plastic Welding (Welding Tip (Fits onto 09231))
- STEINEL Reflector Nozzle, Size 39mm (39mm or 1 1/2in Reflector Tip)
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- STEINEL Reducer Nozzle, Size 14mm (14 mm ( 5/8in ) Reducer Tip)
- MASTER APPLIANCE Element Connector Kit, 5" Lx8" W x 0.5" H (30089)
- Steinel Heat Gun Accessories