Shop All Heat Gun Accessories
Steinel
Temp Indicator For HG350ESD Heat Tool
Mfr # 6341
Zoro # G2934806
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HG350ESD Heat Tool
- Product Type Heat Gun Temperature Indicator
- Number of Pieces 1
- Accessory Type Heat Gun Temperature Indicator
- Compatible with Manufacturer Part Number HG350ESD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # 6341
- Zoro # G2934806
- UPC # 018139063414
- Country of Origin Taiwan, Province of China
- Category Heat Gun Accessories
Details
Item | Heat Gun Temperature Indicator |
For Use With | HG350ESD Heat Tool |
Product Type | Heat Gun Temperature Indicator |
Number of Pieces | 1 |
Accessory Type | Heat Gun Temperature Indicator |
Compatible with Manufacturer Part Number | HG350ESD |
Description
Heat Gun Temperature Indicator, Accessory Type Heat Gun Temperature Indicator, Compatible with Grainger Part Number 30TU15, Compatible with Manufacturer Part Number HG350ESD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-05-02)
- CRESCENT 8mm 12 Point Combination Wrench (CCW19-05)
- SPEEDAIRE Air Cut Off Tool, Industrial, 90 psi (45YY24)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- STEINEL Reducer Nozzle, Size 20mm (20mm (3/4in) Reducer Tip)
- STEINEL Precision Reflector, HG350ESD Heat Tool (7745)
- STEINEL Heat Gun Element (110050174)
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- STEINEL Reflector Nozzle, Size 9mm (9mm or 3/8in Reflector Tip)
- STEINEL SS Mesh, Size 10 x 5 x .2, 10 Pc (Steel Mesh 10 pcs for Autobody Welding)
- STEINEL Corded Heat Gun, 120V AC, 13.3 A, 13 cfm (AUTOHL2020)
- Steinel Heat Gun Accessories