Shop All Heat Gun Accessories
Steinel
Switch For HG350ESD Heat Tool
Mfr # 6330
Zoro # G6518714
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HG350ESD Heat Tool
- Compatible with Manufacturer Part Number HG350ESD
- Accessory Type Heat Gun Switch
- Number of Pieces 1
- Product Type Heat Gun Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # 6330
- Zoro # G6518714
- UPC # 018139063308
- Country of Origin Romania
- Category Heat Gun Accessories
Details
Item | Heat Gun Switch |
For Use With | HG350ESD Heat Tool |
Compatible with Manufacturer Part Number | HG350ESD |
Accessory Type | Heat Gun Switch |
Number of Pieces | 1 |
Product Type | Heat Gun Switch |
Description
Heat Gun Switch, Accessory Type Heat Gun Switch, Compatible with Grainger Part Number 30TU15, Compatible with Manufacturer Part Number HG350ESD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tension Lever, 5/8-11 External Thread, 2.36"L, 0 Deg. Adjustable (K0108.4A62X60)
- WESTWARD 19/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL57)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- AME 2000 Ft/Lb TorqIt Electric Torque Wrench Kit - 1" Drive (67520K)
- STEINEL Reflector Nozzle, Size 14mm (14mm or 5/8in Reflector Tip)
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- STEINEL Reducer Nozzle, Size 20mm (20mm (3/4in) Reducer Tip)
- STEINEL Welding Nozzle, For Plastic Welding (Welding Tip (Fits onto 09231))
- STEINEL Reflector Nozzle, Size 39mm (39mm or 1 1/2in Reflector Tip)
- STEINEL Precision Reflector, HG350ESD Heat Tool (7745)
- K-TOOL INTERNATIONAL Heat Gun (KTI89020)
- Steinel Heat Gun Accessories