Shop All Flux Removers
Steinel
Steinel 07511 1.5 in. Angle Slit Nozzle for Lap Welding
Mfr # 7511
Zoro # G704142331
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steinel
- MFR # 7511
- Zoro # G704142331
- UPC # 18139075110
- Country of Origin China
- Category Flux Removers
Description
Steinel accessories are precision formed from high-grade, polished stainless steel for superior performance and reliability. The Angle Slit Reduction Nozzle is for use with Steinel electronic heat guns. This angle slit lap welds roofing materials.
Features- Used for welding single ply roofing materials and plastic sheets.
- Can be used as a base for specialized attachments.
- Provides a precisely concentrated stream of hot air.
- Slit Size - 1 1/2 in.
- Dimension - 4.5 x 2.5 x 2.1 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Water Soluble Lead Free Flux, 8 Oz (331934)
- HOBART WELDING PRODUCTS MIG Welding Wire, Carbon Steel, 33 lb. (S304606-G33)
- ARC-ZONE Monster15 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN15-2-125)
- XTRWELD E71T-1M/C .045 x 33Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T1045-33)
- STEINEL Steinel 09030 Quarter Moon Knife (9030)
- GREAT STATES Great States 209930 230 Volts Welding Receptacle (209930)
- CHEMTRONICS Flux Remover, Size 1 gal. (ES197)
- MAGSWITCH Magswitch 474-8100352 Mini-Angle Welding Magnet 8100352 (474-8100352)
- US FORGE US Forge 140 Cotton Welding Cap; Camouflage (140)
- WESTERN ENTERPRISES Western Enterprises 312-QDB300 Male Plug (312-QDB300)
- FORNEY Forney Industries 31210 6011 Welding Rod; 0.12 in.; 10 Pound (780116)
- Steinel Flux Removers