Shop All Flux Removers
Steinel
Steinel 07201 20 mm. Slit Plastic Welding Rod Nozzle
Mfr # 7201
Zoro # G504142630
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # 7201
- Zoro # G504142630
- UPC # 18139072010
- Country of Origin China
- Category Flux Removers
Description
Steinel accessories are precision formed from high-grade, polished stainless steel for superior performance and reliability. The Rod Welding Slit Tip is for use with Steinel electronic heat gun 9 mm reducers.
Features- 20 mm. Rod Welding Slit Tip .
- Superior performance and reliability
- Dimension - 2 x 0.8 x 0.4 in.
- Item Weight - 0.02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 1/4" x 50 ft. Side Mount Welding Hose Reel with Hose (SG17WT-150)
- TECHSPRAY Flux Remover, Aerosol, 10 oz. Size (1621-10SB)
- POWERWELD MIG Wire, Gasless Flux Cored Mild Steel, E71T-GS, .030" x 2 lb (FC0302)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (376-6X6)
- STEINEL Steinel 09030 Quarter Moon Knife (9030)
- CHEMTRONICS Flux-Off Lead Free, lead-free flux remover (ES1697)
- MAGNA INDUSTRIES Magna Industries MT 450 C Self - Lighting Outdoor Torch (195433)
- CHEMTRONICS Detergent, 16 oz, 6 pH Max (ES1664T)
- WESTERN ENTERPRISES Western Enterprises 312-CO-5 Fiber Washer (312-CO-5)
- LINCOLN ELECTRIC Lincoln Electric K3057-1 (LEW-K3057-1)
- CHEMTRONICS Solvent Flux, Size 1 gal. (ES125A)
- Steinel Flux Removers