Shop All Manual Caulk Guns
Steinel
Steinel 07071 14 mm. Reduction Nozzle for Heat Guns
Mfr # 7071
Zoro # G803998051
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # 7071
- Zoro # G803998051
- UPC # 18139070719
- Country of Origin China
- Category Manual Caulk Guns
Description
Steinel accessories are precision formed from high-grade, polished stainless steel for superior performance and reliability. The Reduction Nozzle is for use with Steinel electronic heat guns. The reduction nozzle provides a precisely concentrated stream of hot air.
Features- 9/16 in. Reduction Nozzle.
- Used for welding or soldering.
- Popular nozzle for leather and vinyl.
- Can be used as a base for specialized attachments.
- Dimension - 2.4 x 1.5 x 1.5 in.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Gray Cement For PVC 32 oz (31105V)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-3" X 60YD)
- KLEAN-STRIP 1 Gal Goof Off Professional Strength Remover (FG657)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13490-0100)
- STEINEL Steinel 01243 1 mm. Fine Glue Nozzle (1243)
- STEINEL Steinel 07062 9 mm. Reduction Nozzle for Heat Guns (7062)
- STEINEL Steinel 07725 200 mm. Spreader Nozzle for HB 1750 Heat Blowers (7725)
- NEWBORN Caulkgun Piston 10:1 Tr (101)
- CLEAN ALL 511931 Caulk Gun, 18-1, 0.25 gal, Zinc Alloy (CL3669488)
- SASHCO Pre-Caulking Filler Rope Backer Rod (30251)
- NEWBORN Dual Thrust Caulk Gun, Purple, Steel, 10 oz (360-DT)
- Steinel Caulk Guns & Accessories