Shop All Heat Gun Accessories
Steinel
Speed Welding Nozzle, Size 3.1 x 1.2 x .4
Mfr # Speed Welding Tip (Fits onto 09231)
Zoro # G1068584
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 3.1 x 1.2 x .4
- Application Flooring and Welding Rod
- For Use With 5KNP6
- Nozzle Type Welder
- Compatible with Manufacturer Part Number HG 2620 E, HG 2520 E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # Speed Welding Tip (Fits onto 09231)
- Zoro # G1068584
- UPC # 018139091837
- Country of Origin China
- Category Heat Gun Accessories
Dimensions
size | 3.1 x 1.2 x .4 |
Outside Diameter | 3/16 in |
Details
Item | Speed Welding Nozzle |
Application | Flooring and Welding Rod |
For Use With | 5KNP6 |
Nozzle Type | Welder |
Compatible with Manufacturer Part Number | HG 2620 E, HG 2520 E |
Number of Pieces | 1 |
Tool Compatibility | HG 4000 E |
Description
Speed Welding Nozzle, Nozzle Type Welder, Outside Diameter 3/16 in, Compatible with Manufacturer Part Number HG 2620 E, HG 2520 E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 1/2", 3 pcs. (11116-3)
- WERA Long Ballpoint Hex Key, 2.5mmx112mm, PK10 (05027103001)
- WESTWARD Rebar Bender/Cutter, 5/8 in Cap, 52 in OAL (22UN85)
- NANUK CASES Case, Black, 908S-000BK-0A0 (908S-000BK-0A0)
- STEINEL Reducer Nozzle, Size 20mm (20mm (3/4in) Reducer Tip)
- STEINEL Power Cord For HG350ESD Heat Tool (6370)
- STEINEL Steinel 07531 Welding Nozzle for Electronic Heat Gun 9 mm. Reducer (7531)
- STEINEL Flathead Slit Nozzle, Size 40mm (40mm Angle Flathead Slit Tip)
- STEINEL Reflector Nozzle, Size 14mm (14mm or 5/8in Reflector Tip)
- STEINEL Angle Slit Nozzle, 40mm (07511)
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- Steinel Heat Guns and Kits