Shop All Heat Gun Accessories
Steinel
Reflector Nozzle, Size 9mm
Mfr # 9mm or 3/8in Reflector Tip
Zoro # G1344673
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 9mm
- Application Terminating Small Profile Shrink Tubing and Connectors
- For Use With 5KNN7, 5KNN8, 5KNN9, 5KNP1
- Tool Compatibility HG 2510 ESD TO 1910 E
- Outside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steinel
- MFR # 9mm or 3/8in Reflector Tip
- Zoro # G1344673
- UPC # 018139070610
- Country of Origin Germany
- Category Heat Gun Accessories
Dimensions
size | 9mm |
Outside Diameter | 3/8 in |
Overall Length | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 3 3/8 in |
Details
Item | Reflector Nozzle |
Application | Terminating Small Profile Shrink Tubing and Connectors |
For Use With | 5KNN7, 5KNN8, 5KNN9, 5KNP1 |
Tool Compatibility | HG 2510 ESD TO 1910 E |
Nozzle Type | Reflector |
Compatible with Manufacturer Part Number | HG 2320 E, HG 2320 ESD, HL 2020 E, HL 1920 E |
Number of Pieces | 1 |
Description
Reflector Nozzle, Nozzle Type Reflector, Outside Diameter 3/8 in, Compatible with Manufacturer Part Number HG 2320 E, HG 2320 ESD, HL 2020 E, HL 1920 E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, Lft Handed, 1/4"x1/4"x1/4" (702SDL)
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YR89)
- CAPRI TOOLS 1/4 in Drive 10 mm 6-Point Metric Shallow Socket (1-2148)
- DIAMOND VANTAGE Core Bit, 4-1/2 x 1-1/4-7 in (04514JWZGH)
- STEINEL Reflector Nozzle, Size 39mm (39mm or 1 1/2in Reflector Tip)
- STEINEL Welding Nozzle, For Plastic Welding (Welding Tip (Fits onto 09231))
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- STEINEL Reducer Nozzle, Size 14mm (14 mm ( 5/8in ) Reducer Tip)
- STEINEL Spreader Nozzle, 200mm, For 5KNP7, 4KFU6 (8in /200mm Spreader Nozzle / HB 1750)
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- MASTER APPLIANCE Switch Bezel Kit, 3-Position, 5" L x 8" W (30075)
- Steinel Heat Gun Accessories