Shop All Heat Gun Accessories
Steinel
Reflector Nozzle, 20mm
Mfr # Sm Reflector Nozzle/HB 1750
Zoro # G2325827
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 20mm
- Application Terminating Tubing up to 20 mm Diameter and Specialty Connectors
- For Use With 5KFU6, 5KNP7
- Overall Height 4 1/8 in
- Outside Diameter 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # Sm Reflector Nozzle/HB 1750
- Zoro # G2325827
- UPC # 018139077152
- Country of Origin Germany
- Category Heat Gun Accessories
Dimensions
size | 20mm |
Overall Height | 4 1/8 in |
Outside Diameter | 25/32 in |
Overall Width | 1 13/16 in |
Overall Length | 1 13/16 in |
Details
Item | Reflector Nozzle |
Application | Terminating Tubing up to 20 mm Diameter and Specialty Connectors |
For Use With | 5KFU6, 5KNP7 |
Compatible with Manufacturer Part Number | SV 750 |
Nozzle Type | Reflector |
Number of Pieces | 1 |
Tool Compatibility | SV 750 |
Compatible Grainger Part Number | 5KNP7 |
Description
Reflector Nozzle, Nozzle Type Reflector, Outside Diameter 25/32 in, Compatible with Manufacturer Part Number SV 750, Compatible with Grainger Part Number 5KNP7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 16 mm L.38 mm (03030016)
- STARRETT Caliper Center Distance Attachment (PT26151)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 13/16" (CDDS32N)
- CTA MANUFACTURING SOCKET HIGH PRESSURE RAIL ADAPTER (CTA1027)
- STEINEL Spreader Nozzle, 200mm, For 5KNP7, 4KFU6 (8in /200mm Spreader Nozzle / HB 1750)
- STEINEL Reducer Nozzle, Size 20mm (20mm (3/4in) Reducer Tip)
- STEINEL Reducer Nozzle, Size 14mm (14 mm ( 5/8in ) Reducer Tip)
- STEINEL Reducer Nozzle, Size 9mm (9mm (3/8in) Reducer Tip)
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- STEINEL Heat Gun Element (110050174)
- WESTWARD Spreader Attachment, For 4HWK1, 4HWK3-4 (4HWL2)
- Steinel Heat Gun Accessories