Shop All Heat Gun Accessories
Steinel
Reduction Nozzle, Size 10mm
Mfr # 10mm Industrial Reduction Nozzle
Zoro # G1917011
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 10mm
- Application Precision Welding and Soldering
- For Use With HG 2300 EM, Mfr. No. HG 2300 EM
- Overall Width 1 5/16 in
- Outside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # 10mm Industrial Reduction Nozzle
- Zoro # G1917011
- UPC # 018139092315
- Country of Origin Romania
- Category Heat Gun Accessories
Dimensions
size | 10mm |
Overall Width | 1 5/16 in |
Outside Diameter | 3/8 in |
Overall Length | 1 5/16 in |
Overall Height | 3 1/8 in |
Details
Item | Reducer Nozzle |
Application | Precision Welding and Soldering |
For Use With | HG 2300 EM, Mfr. No. HG 2300 EM |
Compatible with Manufacturer Part Number | HG 2620 E, HG 2520 E |
Nozzle Type | Reducer |
Tool Compatibility | HG 4000 E |
Number of Pieces | 1 |
Description
Reducer Nozzle, Nozzle Type Reducer, Outside Diameter 3/8 in, Compatible with Manufacturer Part Number HG 2620 E, HG 2520 E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Impact Adapter, 3/4" Female to 1/2" Male (42357)
- SWANSON TOOL 9" Magnetic Shock-Resistant Torpedo Level (TL009M)
- CLEVELAND Chucking Reamer, 17/64 In., 6 Flute, HSS (C25550)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-622)
- STEINEL Angle Slit Nozzle, 40mm (07511)
- STEINEL Reducer Nozzle, Size 14mm (14 mm ( 5/8in ) Reducer Tip)
- STEINEL Flathead Slit Nozzle, Size 40mm (40mm Angle Flathead Slit Tip)
- STEINEL Power Cord For HG350ESD Heat Tool (6370)
- STEINEL Heat Gun Element (110050174)
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- MASTER APPLIANCE Storage Case, 16" L x 14" W x 8" H (30100)
- Steinel Heat Guns and Kits