Shop All Heat Gun Accessories
Steinel
Reducer Nozzle, Size 9mm
Mfr # 9mm (3/8in) Reducer Tip
Zoro # G3491311
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 9mm
- Application Precision Welding, Soldering and Detailing
- For Use With 5KNN7, 5KNN8, 5KNN9, 5KNP1
- Nozzle Type Reducer
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steinel
- MFR # 9mm (3/8in) Reducer Tip
- Zoro # G3491311
- UPC # 018139070627
- Country of Origin Germany
- Category Heat Gun Accessories
Dimensions
size | 9mm |
Overall Height | 2 1/2 in |
Outside Diameter | 3/8 in |
Overall Width | 1 1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Reducer Nozzle |
Application | Precision Welding, Soldering and Detailing |
For Use With | 5KNN7, 5KNN8, 5KNN9, 5KNP1 |
Nozzle Type | Reducer |
Number of Pieces | 1 |
Tool Compatibility | HG 2510 |
Compatible with Manufacturer Part Number | HG 2320 E, HG 2320 ESD, HL 2020 E, HL 1920 E |
Description
Reducer Nozzle, Nozzle Type Reducer, Outside Diameter 3/8 in, Compatible with Manufacturer Part Number HG 2320 E, HG 2320 ESD, HL 2020 E, HL 1920 E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, MCLNL 124B (MCLNL124B)
- WESTWARD Michigan Axe.Single Bit, 36 IN (20C890)
- WRIGHT TOOL 1 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (8724)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (432404)
- STEINEL Reduction Nozzle, Size 10mm (10mm Industrial Reduction Nozzle)
- STEINEL Reflector Nozzle, Size 9mm (9mm or 3/8in Reflector Tip)
- STEINEL Corded Heat Gun, 120V AC, 13.3 A, 13 cfm (AUTOHL2020)
- STEINEL Reflector Nozzle, Size 39mm (39mm or 1 1/2in Reflector Tip)
- STEINEL Steinel 07531 Welding Nozzle for Electronic Heat Gun 9 mm. Reducer (7531)
- STEINEL Reducer Nozzle, Size 20mm (20mm (3/4in) Reducer Tip)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30082)
- Steinel Heat Gun Accessories