Shop All Heat Gun Accessories
Steinel
Motor/Fan Assembly, Use With HG350ESD
Mfr # 6320
Zoro # G6463143
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With HG350ESD Heat Tool
- Product Type Heat Gun Motor and Fan
- Accessory Type Heat Gun Motor and Fan
- Number of Pieces 1
- Compatible with Manufacturer Part Number HG350ESD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steinel
- MFR # 6320
- Zoro # G6463143
- UPC # 018139063209
- Country of Origin Romania
- Category Heat Gun Accessories
Details
Item | Heat Gun Motor and Fan |
For Use With | HG350ESD Heat Tool |
Product Type | Heat Gun Motor and Fan |
Accessory Type | Heat Gun Motor and Fan |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | HG350ESD |
Description
Heat Gun Motor and Fan, Accessory Type Heat Gun Motor and Fan, Compatible with Grainger Part Number 30TU15, Compatible with Manufacturer Part Number HG350ESD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 17mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86117)
- CAPRI TOOLS 1.0 mm square to 3.2 mm square Wire Stripper Blades (CP20010-BLADE-B)
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- FOWLER 4" Digi-Pro Electronic Protractor (544407401)
- STEINEL Heat Gun Element (110050174)
- STEINEL Power Cord For HG350ESD Heat Tool (6370)
- STEINEL Plastic Welding Nozzle, Size 6mm (Plastic Welding Tip (6mm intake))
- STEINEL Flathead Slit Nozzle, Size 40mm (40mm Angle Flathead Slit Tip)
- STEINEL Reduction Nozzle, Size 10mm (10mm Industrial Reduction Nozzle)
- STEINEL Reflector Nozzle, Size 9mm (9mm or 3/8in Reflector Tip)
- MASTER APPLIANCE Replacement Part Kit, Use w/4Z714, 4Z715 (35257)
- Steinel Heat Guns and Kits