Shop All Heat Gun Accessories
Steinel
Industrial Strength Heat Gun
Mfr # HG5000E
Zoro # G404382938
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Use
- Maximum Temperature 1,100 Degrees F
- Series HG
- Tool Weight 3.2 lb
- Surface Temperature Control Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # HG5000E
- Zoro # G404382938
- UPC # 018139578499
- Country of Origin Romania
- Category Heat Gun Accessories
Dimensions
Overall Length | 13 3/4 in |
Nozzle Outside Diameter | 2 in |
Overall Width | 4 3/4 in |
Overall Height | 2 5/8 in |
Description
Industrial Strength Heat Gun, Heat Gun Handle Style In-line, ESD Safe No, Surface Temperature Control Yes, Voltage 230V AC, Plug Type Euro Prong, Temperature Settings Variable, Maximum Temperature 1,100 Degrees F, Minimum Temperature 80 Degrees F, Temperature Range 80 Degrees to 1,100 Degrees F, LCD Display No, Current 14.8 A, Kit Contents (1) Bare Tool, Tool Brand Steinel, Air Volume 28 cfm, Nozzle Outside Diameter 2 in, Brushless Motor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J1218ASD 9/16" 12-Point Satin Combination Wrench (J1218ASD)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 9 lb., 34-1/2" (3366081)
- DRILL AMERICA 8-32 HSS Tin Coated 4 Flute Plug Tap (T/A54278TN)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- STEINEL Reducer Nozzle, Size 14mm (14 mm ( 5/8in ) Reducer Tip)
- STEINEL SS Mesh, Size 10 x 5 x .2, 10 Pc (Steel Mesh 10 pcs for Autobody Welding)
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- STEINEL Precision Reflector, HG350ESD Heat Tool (7745)
- STEINEL Power Cord For HG350ESD Heat Tool (6370)
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- MILWAUKEE TOOL 3/8 in. Reduction Heat Gun Nozzle (49-80-0305)
- Steinel Heat Guns and Kits