Shop All Heat Guns
Steinel
HL 2020 E Professional Heat Gun
Mfr # 110025597
Zoro # G609145345
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 120 |
Description
HL 2010 E Heat Gun is microprocessor controlled and features an LCD display which enables temperature selection in 10°F increments. Exclusive DuraTherm heating element ensures even heat and product longevity. The HL 2010 E is suitable for applying shrink tubing/connectors, activating/softening adhesives, working heat sensitive materials and other applications requiring a specific temperature. Features: Microprocessor controlled. Duratherm Heating Element. LCD display. Ergonomically designed. Reduction nozzles are approved for use on Professional Heat Guns with electronic thermocouple control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive Long 3/8 in Hex Bit Socket (3-0618)
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/8)
- SUPERCUT 72-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (402001)
- ELESA Black-oxide steel clamping element, threaded hole, ERM.63 A-M6-C2 (ERM-A)
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,400 W Watt, Pistol Handle (GPKHL1820)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HL2020E)
- STEINEL HL 1820 S 3-Stage Professional Heat Gun (110025541)
- STEINEL Heat Gun, Electric Powered, 120V AC, Dual Temp. Setting, 1,300 W Watt, Pistol Handle (HL1620S)
- STEINEL Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,500 W Watt, Pistol Handle (HL1920E)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Pistol Handle (HG2520E)
- MAKITA Heat Gun, Variable Temperature, 18V (XGH02ZK)
- Steinel Heat Guns