Shop All Heat Gun Accessories
This Product is Discontinued
Steinel
Heating Element, For Use With 5KNP7 (Discontinued)
Mfr # HB 1750 Heating Element
Zoro # G3318007
This Product is Discontinued
Key Features
- size 5 x 1.8 x 1.8
- For Use With 5KNP7
- Overall Width 1 3/4 in
- Accessory Type Heating Element
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # HB 1750 Heating Element
- Zoro # G3318007
- UPC # 018139061106
- Country of Origin Romania
- Category Heat Gun Accessories
Dimensions
size | 5 x 1.8 x 1.8 |
Overall Width | 1 3/4 in |
Overall Length | 5 in |
Overall Height | 1 3/4 in |
Details
Item | Heat Gun Element |
For Use With | 5KNP7 |
Accessory Type | Heating Element |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | HB 1750, HB 1750 B, HB 1750 G, HB 1750 O, HB 1750 R, HB 1750 Y |
Tool Compatibility | HB 1750 Heat Guns |
Description
Heat Gun Element, Compatible with Grainger Part Number 5KNP7, Compatible with Manufacturer Part Number HB 1750, HB 1750 B, HB 1750 G, HB 1750 O, HB 1750 R, HB 1750 Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.