Shop All Heat Guns
This Product is Discontinued
Steinel
Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 300 W Watt, Pistol Handle (Discontinued)
Mfr # HG 350 ESD
Zoro # G5598905
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source Electric
- Voltage 120V AC
- ESD Safe Yes
- Temp. Settings Fixed
- Temperature Range 750 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cord Length | 6 ft |
Overall Height | 3 in |
Nozzle Outside Diameter | 3/4 in |
Overall Length | 9 in |
Overall Width | 11 1/2 in |
Description
Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe Yes, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 750 Degrees F, Minimum Temperature 750 Degrees F, Temperature Range 750 Degrees F, LCD Display No, Current 2.5 A, Kit Contents (1) Bare Tool, (2) Nozzles, Tool Brand Steinel, Air Volume 3.5 cfm, Nozzle Outside Diameter 3/4 in, Brushless Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.