Shop All Heat Guns
Steinel
Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle
Mfr # MPKHG2320
Zoro # G0353451
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temp. Settings Adjustable
- Temperature Range 120 Degrees to 1,200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 3 1/4 in |
Overall Length | 10 in |
Nozzle Outside Diameter | 1 5/16 in |
Overall Height | 7 7/8 in |
Description
Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,200 Degrees F, Minimum Temperature 120 Degrees F, Temperature Range 120 Degrees to 1,200 Degrees F, LCD Display Yes, Current 13.5 A, Kit Contents (1) Bare Tool, (5) Nozzles, Tool Brand Steinel, Air Volume 4 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF23PH2)
- LANG Retain Ring Plier, Int/Ext, Tip Kit, 3 Pc (1465)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 12"L, SDS Plus (HC2094)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 1/2x1/2x13/16x4-1/8 (C33672)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,500 W Watt, Wand Handle (HG2220E)
- STEINEL Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,500 W Watt, Pistol Handle (HL1920E)
- STEINEL Heat Gun, Electric Powered, 120V AC, 3 Stage Temp. Setting, 1,400 W Watt, Pistol Handle (HL1820S)
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,400 W Watt, Pistol Handle (GPKHL1820)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HL2020E)
- STEINEL HL 1820 S 3-Stage Professional Heat Gun (110025541)
- DENDESIGNS Dual-Temperature Heat Gun with Accessories (DE910967)
- Steinel Heat Guns