Shop All Heat Guns
Steinel
Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,400 W Watt, Pistol Handle
Mfr # GPKHL1820
Zoro # G0353497
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temp. Settings Adjustable
- Temperature Range 120 Degrees to 1,100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Cord Length | 6 ft |
Overall Height | 7 7/8 in |
Overall Width | 3 1/4 in |
Nozzle Outside Diameter | 1 5/16 in |
Overall Length | 10 in |
Description
Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,100 Degrees F, Minimum Temperature 120 Degrees F, Temperature Range 120 Degrees to 1,100 Degrees F, LCD Display No, Current 12 A, Kit Contents (1) Bare Tool, (4) Nozzles, Tool Brand Steinel, Air Volume 4 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEIER & BLUHM Circular Level, 1-7/16 in dia, Two Circles (2-14010)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1540)
- MAYHEW 3/8 3/16PT CENTER PUNCH (41602)
- PALMGREN 4" Cradle-Style Angel Vise, 4" with Angle Base (9611351)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Wand Handle (HG2620E)
- STEINEL Heat Gun, Electric Powered, 120V AC, 3 Stage Temp. Setting, 1,400 W Watt, Pistol Handle (HL1820S)
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (MPKHG2320)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Pistol Handle (HG2520E)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HG2320E)
- STEINEL Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,500 W Watt, Pistol Handle (HL1920E)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D)
- Steinel Heat Guns