Shop All Heat Guns
This Product is Discontinued
Steinel
Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,750 W Watt, Pistol Handle (Discontinued)
Mfr # HB 1750 BLOWER
Zoro # G2841203
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source Electric
- Voltage 120V AC
- ESD Safe No
- Temp. Settings Variable
- Temperature Range 200 Degrees to 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 9 1/2 in |
Overall Length | 10 3/4 in |
Cord Length | 6 ft |
Nozzle Outside Diameter | 1 11/16 in |
Overall Width | 5 3/4 in |
Description
Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,200 Degrees F, Minimum Temperature 200 Degrees F, Temperature Range 200 Degrees to 1,200 Degrees F, LCD Display No, Current 14.6 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Steinel, Air Volume 23 cfm, Nozzle Outside Diameter 1 11/16 in, Brushless Motor No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.