Steinel

Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,404 W Watt, Pistol Handle (Discontinued)


This Product is Discontinued
Shop for all Heat Guns

Key Features

  • Power Source Electric
  • Voltage 120V AC
  • ESD Safe No
  • Temp. Settings Variable
  • Temperature Range 140 Degrees to 1050 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Steinel
  • MFR # SV803
  • Zoro # G7475307
  • UPC #
    018139341031
  • Country of Origin Moldova, Republic of
  • Category Heat Guns

Dimensions

Cord Length 6.5 ft

Description

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,050 Degrees F, Minimum Temperature 140 Degrees F, Temperature Range 140 Degrees to 1,050 Degrees F, LCD Display No, Current 11.7 A, Kit Contents (1) Bare Tool, Tool Brand Steinel, Air Volume 14.8 cfm, Brushless Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products